Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Elastic belt tool For PSA 1.0 and 1.2L petrol

Installation tool for elastic belt PSA 1.0/1.1
BLTL-A/C-PSA-1,0L-1,2L

Art.-no. 1952004274

EAN 4065746515276

-,--
price per selected packing unit
| Individual prices for customers after login
Elastic belt tool For PSA 1.0 and 1.2L petrol

Art.-no. 1952004274

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For professional installation of the elastic belt on the auxiliary drive

Ensures gentle placement without over-stretching the belt

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturer: Peugeot, Citroën, Opel, Toyota and other Stellantis group vehicles

  • Models: Peugeot: 108, 208, 301, 308, 408, 3008, 5008, Partner; Citroën/DS: C1, C3, C3 Picasso, C3 Aircross, C4 Picasso, C4 Cactus, C-Elysee, Berlingo, DS3, DS4, DS4 S, DS5 LS; Opel/Vauxhall: Crossland, Grandland; Toyota: Aygo, Aygo X

  • Engine: 1.0L-1.1L-1.2L VTi, THP 3 cylinder from 2012

  • To be used as: I-0109-1, 0109-1B, 01091B, EN-52112-2

Product weight (per item)

31.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information