Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ejector drift set 8 pieces

Ejector drift set 8 pcs.
EJCTR-SET-8PCS

Art.-no. 071463 46
EAN 4011231720229
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
Diameter 0.9; 1.4; 1.8; 2.4; 2.8; 3.4; 3.9; and 5.9 mm

Ejector drift set with coded guide sleeves


Hardened chromium-vanadium steel inserts


For clamping sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Ejector drift set 8  including:
1 x
Pin punch

EJCTRDRIFT-D0,9MM

Description:
0.9 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D1,4MM

Description:
1.4 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D1,8MM

Description:
1.8 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D2,4MM

Description:
2.4 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D2,8MM

Description:
2.8 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D3,4MM

Description:
3.4 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D3,9MM

Description:
3.9 mm
Quantity: 1 x
1 x
Pin punch

EJCTRDRIFT-D5,9MM

Description:
5.9 mm
Quantity: 1 x