Edge strip for the end profile of the Premium rubber anti-fatigue mat
Sidebar for Anti-fatigue mat rubber Premium
SDBAR-F.FLRMAT-RBR-YELL-M
Art.-no. 0957590211
EAN 4058794249804
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The strip can be cut to size as required, and is available in male and female designs.
Datasheets(X)
Colour | Yellow |
Design | Male |
Width | 7.5 cm |
Length | 100 cm |
Thickness | 18 mm |
Material | Rubber |