Edge protection profile For Robust workshop trolleys
Edge protection profile Robust
SP-EDGPROTPRFL-WRKSHPTRLY-TLSYS-R
TOOLSYSTEM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 230.000 g |
Length | 885 mm |
Width | 30 mm |
Colour | Black |
Material | Rubber |
Suitable for workshop trolley | R |