Edge protection mesh with door
Door side protection grille
DOOR-SIDE-PROTECTION-GRILLE
Art.-no. 0838907135
EAN 4068362022739
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Edge protection mesh with door for the systems:
- Pitched roof edge protection system with walkway along the eaves
- Pitched roof edge protection system for clamping on the rafters along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
Edge protection mesh with door for use in the pitched roof edge protection system.
Material | Aluminium |
Product weight (per item) | 23.500 kg |
Length | 1360 mm |
Width | 3000 mm |