Edge protection hose
Edge protection, hose
EDGPROT-POLYURETHAN-(STRAP-50MM)
Art.-no. 071392 16
EAN 4011231706261
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Protects lashing belts and lifting belts from sharp corners and edges
Width | 95 mm |
Material | Polyurethane |
Length | 300 mm |
Suitable for max. belt width | 50 mm |
Colour | Transparent |
Insertion width | 4 mm |