Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Edge protection

Spannfix edge protection
EDGPROT-F.STRPSYS

Art.-no. 0899713005

EAN 4024835777087

-,--
price per selected packing unit
| Individual prices for customers after login
Edge protection

Art.-no. 0899713005

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy edge protection for Spannfix strapping system
  • Can be reused multiple times

  • Protects the load against damage and the polyester strapping against sharp edges

  • UV and weather-resistant
Notice
  • Loads subject to impact may require additional strapping.

  • The strapping can withstand extreme loads of 500 kg

  • Rules of thumb for determining the system strength

Weight of packed items/number of strapping turns


500 kg/2


750 kg/3


1000 kg/4


1500 kg/5



When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required to properly secure loads.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spannfix polyester strapping enables even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods etc.) to be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.

Width

40 mm

Max. tape width

19 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spannfix strapping system, 16 mm

STRPSYS-SPANNFIXSET-16MM

The strapping can withstand extreme loads of 500 kg
x 1 pcs
Strapping clip for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-B16MM

x 1000 pcs
Dispenser for Spannfix strapping system

STRPSYS-DSP-SPANNFIXTPECLP

x 1 pcs
Tensioner for Spannfix strapping system

STRPTENS-SPANNFIXTENS-(9-19MM)

x 1 pcs
Polyester strapping For Spannfix strapping system

STRPSYS-SPANNFIX-POLYESTERTPE-B16-L850M

Flexible polyester strapping for strapping or bundling a wide range of materials
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information