Edge guard
Edge guard
EDGGUA-KASCH1800
KASCH1800
Art.-no. 096380 310
EAN 4058794053517
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
To protect the equipment and load against damage
- Can be fitted horizontally or vertically
- Connection of the profiles by means of corner connectors and end caps
- Can be shortened individually
Product information
Datasheets(X)
Type description | KASCH1800 |
Width | 10 mm |
Height | 1800 mm |
Length | 17 mm |
Product weight (per item) | 0.220 kg |
Material | PVC - Polyvinyl chloride |