Economy nitrile glove, yellow
Protective glove nitrile yellow economy
PROTGLOV-NTR-ECONOMY-YELLOW-SZ9
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Dip coating made from nitrile and synthetic latex
- Cotton/polyester interlock lining with knitted cuffs
- Good grip when dry
- Partially liquid-repellent
- Breathable thanks to open backs of hands
For lighter mechanical stress in the following fields:
- Construction
- Automotive industry
- Repair and maintenance work
Size | 9 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Colour | Yellow |
Datasheets (0)
Certificates/ Documents (29)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt