Economy nitrile glove, yellow
Protective glove nitrile yellow economy
PROTGLOV-NTR-ECONOMY-YELLOW-SZ10
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Dip coating made from nitrile and synthetic latex
- Cotton/polyester interlock lining with knitted cuffs
- Good grip when dry
- Partially liquid-repellent
- Breathable thanks to open backs of hands
For lighter mechanical stress in the following fields:
- Construction
- Automotive industry
- Repair and maintenance work
Size | 10 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Colour | Yellow |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt