Eco universal car tyre valve
Tyre valve, universal, import
TYRVLVE-MET-UNI-(IMPORT)-WS11-11,3X42MM
Art.-no. 087956310
EAN 4048539040537
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With PA disc
Recommended tightening torque 4–6 Nm
Datasheets(X)
Length (L) | 42 mm |
Suitable for rim-hole diameter | 11.3 mm |
Suitable for min. rim thickness | 1.8 mm |
Suitable for max. rim thickness | 4.0 mm |
Width across flats (SW) | 11 mm |
Material | Brass |
Surface | Nickel plated |