Eccentric fitting with flange
Eccentric connector with flange
ECCON-FLG-ZD-(NI)-ST19MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Screw runs eccentrically
- Even, increasing resistance when tightening
- Effective safeguard in end position
Sectioned eccentric fitting flanks and a specially designed tightening curve
- Connectors are locked physically and by friction
- They do not loosen themselves
- Transport guard to prevent furniture opening
Suitable for PZ 2 and PH 2 recessed head drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm
- Can be used independent of tools
- Ideal for self assembly/disassembly by end customer
We recommend also using fluted dowels or wooden connector plates to increase stability.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for plate thickness | 19 mm |
Length (A) | 9.5 mm |
Length 2 (B) | 13.75 mm |
Drill hole depth | 14 mm |
Max. drill hole depth | 14.5 mm |
Drill hole diameter | 15 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!