Easy windowsill connection strip
WNDWSI-CONSTR-STANDARD
Art.-no. 0519522062
EAN 4068362207488
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting the second sealant layer of the windowsill to the ETICS system.
- Targeted drainage of rainwater over the second sealant layer.
- Predefined 5° angle due to profile geometry.
- Drip edge prevents the façade from becoming dirty.
- Includes plug-in connector.
Product information
Datasheets(X)
Material of profile | PVC |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Length | 2.5 m |