Easy finder and probe cable detector
Easy finder and probe
MAINSDETR-(EASY-FINDER&PROBE)
Art.-no. 5634004010
EAN 4099618420405
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Six search frequencies
- High output power
- Signal supply to active telephone lines (max. 90 V)
- Locates cables even under plaster
- Precise wire pair identification
- Signal LED with filter for interference signals
- Search depth down to 60 cm (even under plaster)
- For locating cables and cableways up to 15 km
- For limiting cable disruptions
Scope of delivery:
- 1x search signal generator with fully insulated alligator clips, length 25 cm and RJ-11 connector, length 10 cm
- 1x search signal receiver (probe)
- 1x carrying case
- Always disconnect cables. Risk of damage!
- Batteries not included in scope of delivery
Datasheets(X)
For use in electrical installation
For locating cables, interruptions and coax cables; for detecting short circuits.
For use in telecommunications
Testing voltage and polarity, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
For use in data technology
For locating cables, patch fields and interruptions, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
Transmission power (in dBm) at 600 Ohms | 12 dBm |
Transmission power (in dBm) at 50 Ohms | 10.5 dBm |
Output voltage | 9 V/DC |
Length of test cable | 25 cm |
Length of test cable 2 | 10 cm |
IP protection class | IP 40 |
Min./max. operating temperature | 5 to 40 °C |
Material of housing | ABS |
Battery designation | 9 V block; 6LR61; 6AM6 |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery permanently installed | No |