Easy finder and probe cable detector
Easy finder and probe
MAINSDETR-(EASY-FINDER)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Six search frequencies
- High output power
- Signal supply to active telephone lines (max. 90 V)
- Locates cables even under plaster
- Precise wire pair identification
- Signal LED with filter for interference signals
- Search depth down to 60 cm (even under plaster)
- For locating cables and cableways up to 15 km
- For limiting cable disruptions
Scope of delivery:
- 1x search signal generator with fully insulated alligator clips, length 25 cm and RJ-11 connector, length 10 cm
- 1x search signal receiver (probe)
- 1x carrying case
Always disconnect cables. Risk of destruction!
Datasheets(X)
For use in electrical installation
For locating cables, interruptions and coax cables; for detecting short circuits.
For use in telecommunications
Testing voltage and polarity, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
For use in data technology
For locating cables, patch fields and interruptions, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
Transmission power (in dBm) at 600 Ohms | 12 dBm |
Transmission power (in dBm) at 50 Ohms | 10.5 dBm |
Output voltage | 9 V/DC |
Length of test cable | 25 cm |
Length of test cable 2 | 10 cm |
Material of housing | ABS, splash water protected |
Battery designation | 9 V block; 6LR61; 6AM6 |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery permanently installed | No |
Included in delivery | Transmitter, receiver, bag |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units