Easy Masking Tape
Masking tape, Easy Masking tape
MASKTPE-CRP-50MMX10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two-part plastic lip for simple insertion into a variety of seal depths
The two-part plastic lip allows flat and deep seals to be lifted with one tape.
The plastic lip also makes it easier to insert, thereby saving time with masking tasks
Quicker to apply than conventional products.
Perforated tape
- The required length can be torn off by hand, without the need for additional tools
- It is very easy to mask radii, e.g. on window rubber seals
Heat-resistant up to +110°C (max. 1 hour)
Ideally suited to painting work that requires oven drying.
No masking materials with silicone
Water-based paint-stable
Silicone-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Particularly suitable as a masking aid on seals, windows, doors, sliding roofs, bonnets, boot lids, front and rear windows. Due to the short-term heat resistance, it is also ideally suited to painting work that requires oven drying.
The self-adhesive masking aid consists of a masking tape permanently adhered to the product with an extra-strong slide bar made of high-strength polyester film. The two-part plastic lip allows flat and deep seals to be lifted with one tape. The masking of radii, e.g. for window sealing rubbers, is also very easy with this tape.
The self-supporting product design also eliminates the need for silicone-based adhesive cover materials.
Adhesive base | Modified natural rubber |
Adhesive tape backing material | Special paper with two-part slide-bar of PES |
Colour | Beige (base material) |
Width | 50 mm |
Length | 10 m |
Thickness | 340 µm |
Min./max. processing temperature | 5 to 40 °C |
Dynamic peel strength at 25 mm | 10 N |
Ultraviolet resistance | No |
Moisture resistance | Limited |
Shelf life from production/conditions | 18 Month / dry storage area, 5°C to 25°C |