Earthing strap clamp
Earth strip clip
ERTHSTRPCLIP-(8-114MM)-(1/8-4IN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For conductor cross-sections from 2.5 to 16 mm²
- Stainless steel strap, steel clamp, galvanised
For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190
Min./max. pipe diameter | 8-114 mm |
Min./max. pipe diameter in inches | 1/8-4 in |
Min. pipe diameter | 8 mm |
Max. pipe diameter | 114 mm |
Min. pipe diameter in inches | 1/8 in |
Max. pipe diameter in inches | 4 in |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt