Earth pipe clamp, copper For conductor cross-sections up to max. 16 mm²
Earthing pipe clamp
ERTHPIPCLMP-CU-(30-36MM)-1IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Nickel-plated copper
- Sleeve clamp: Brass, nickel-plated
- Screws: Steel, zinc-plated and chromated
For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190
For earthing copper pipes
Min./max. pipe diameter | 30-36 mm |
Pipe diameter in inches | 1 in |
Min. pipe diameter | 30 mm |
Max. pipe diameter | 36 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt