Earth pipe clamp, copper For conductor cross-sections up to max. 16 mm²
Earthing pipe clamp
ERTHPIPCLMP-CU-(10-13,5MM)-1/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Material: Nickel-plated copper
- Sleeve clamp: Brass, nickel-plated
- Screws: Steel, zinc-plated and chromated
For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190
For earthing copper pipes
Min./max. pipe diameter | 10-13.5 mm |
Pipe diameter in inches | 1/4 in |
Min. pipe diameter | 10 mm |
Max. pipe diameter | 13.5 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt