Ear plugs x-100, detectable
Ear plugs x-100, detectable
EARPLG-X100-DETA-CORDED
Art.-no. 0899300333
EAN 4045989372232
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic and conically preformed disposable ear plugs for use in extremely demanding noise environments
Always available and close at hand thanks to safety cord
Outstanding insulating properties
Excellent speech recognition
Extremely comfortable to wear, for maximum wearer acceptance
Closed surface prevents foreign bodies and particles of dirt from entering the ear plugs
Imprinted "X" shape offers a number of advantages:
- Reduces contact pressure at the entrance to the ear canal
- Soft and optimum adjustment to the ear canal
- Quick to insert correctly
- Easy to remove
Datasheets(X)
SNR attenuation value | 37 dB |
L attenuation value | 34 dB |
M attenuation value | 35 dB |
H attenuation value | 36 dB |
Number of ear plugs | 100 PCS |
Colour | Blue |
Standards | EN 352-2 |