Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ear plugs x-100

Ear plugs x-100
EARPLG-X100-REFILLCARTON

Art.-no. 0899300362
EAN 4065746043762
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
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties



Excellent voice recognition



Very comfortable for maximum user acceptance



Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs



Imprinted X shape provides a number of advantages:


  • Reduces contact pressure at the entrance to the ear canal

  • Soft and optimum adjustment to the ear canal

  • Quick and simple to insert correctly

  • Easy to remove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications involving long-term noise pollution

SNR attenuation value

37 dB

L attenuation value

34 dB

M attenuation value

35 dB

H attenuation value

36 dB

Container

Carton

Design

Loose

Number of ear plugs

300 Pair

Colour

Neon green

Standards

EN 352, AS/NZS 1270

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ear plug dispenser

AY-DISPENSER-EARPLG

Easy-to-use and robust ear plug dispenser for wall mounting