Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ear plugs x-100 - EARPLG-X100-50PAIR Ear plugs x-100 - EARPLG-X100-50PAIR Ear plugs x-100 - EARPLG-X100-50PAIR Ear plugs x-100 - EARPLG-X100-50PAIR Ear plugs x-100 - EARPLG-X100-50PAIR Ear plugs x-100 - EARPLG-X100-50PAIR
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/3erkEBbNkSg

Ear plugs x-100 - EARPLG-X100-50PAIR - 1
Ear plugs x-100 - EARPLG-X100-50PAIR - 2
Ear plugs x-100 - EARPLG-X100-50PAIR - 3
Ear plugs x-100 - EARPLG-X100-50PAIR - 4
Ear plugs x-100 - EARPLG-X100-50PAIR - 5
Ear plugs x-100 - EARPLG-X100-50PAIR - 6

Ear plugs x-100

Ear plugs x-100
EARPLG-X100-50PAIR

Art.-no. 0899300342

EAN 4049557637976

-,--
price per selected packing unit
| Individual prices for customers after login
Ear plugs x-100

Art.-no. 0899300342

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties



Excellent voice recognition



Very comfortable for maximum user acceptance



Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs



Imprinted X shape provides a number of advantages:


  • Reduces contact pressure at the entrance to the ear canal

  • Soft and optimum adjustment to the ear canal

  • Quick and simple to insert correctly

  • Easy to remove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications involving long-term noise pollution

SNR attenuation value

37 dB

L attenuation value

34 dB

M attenuation value

35 dB

H attenuation value

36 dB

Container

Disposable dispenser

Design

Loose

Number of ear plugs

50 Pair

Colour

Neon green

Standards

EN 352, AS/NZS 1270

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information