Ear plugs with cord x-100
Corded ear plugs x-100
EARPLG-X100-CORDED
Art.-no. 0899300332
EAN 4046778690148
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Always quickly available thanks to the safety cord
Very good insulation
Excellent speech clarity
Very comfortable, thus no reluctance to wear
Closed surface prevents foreign bodies and dirt particles from penetrating the ear plug
Imprinted X shape provides a host of advantages:
- Reduces the contact pressure at the ear canal opening
- Gentle, optimum adaptation to the ear canal
- Quick, proper insertion
- Easy to remove the ear plug
Datasheets(X)
For applications involving long-term noise pollution
SNR attenuation value | 37 dB |
L attenuation value | 34 dB |
M attenuation value | 35 dB |
H attenuation value | 36 dB |
Container | Disposable dispenser |
Design | In pairs in polybag |
Number of ear plugs | 100 Pair |
Colour | Neon green |
Standards | EN 352, AS/NZS 1270 |