Ear defenders WNA 100 With good noise insulation properties and height-adjustable headband
Ear defenders WNA 100
EARDEFR-(WNA 100)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Very comfortable
- Padded headband and soft sealing cushions
- Extremely flat and light
Adapts to any head shape
Height adjustment of straps
Suitable for medium noise ranges
Medium SNR value
Ideal for noise areas up to 106 dB
SNR attenuation value | 27 dB |
L attenuation value | 18 dB |
M attenuation value | 25 dB |
H attenuation value | 29 dB |
Standards | EN 352-1 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt