Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ear defenders

Ear defenders hard hat SH-2000 /SH-2000-E-S
EARDEFR-(F.HARDHAT-SH2000/SH2000E)

Art.-no. 0899200264
EAN 4065233048232
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
For helmet mounting on Hard hat SH 2000-S or Electrician's helmet SH-E 2000-S

Simple fitting and removal


  • The magnetic fastenings enable easy attachment of the hearing protection device to the helmet


Not conductive


  • Due to the plastic housing, the hearing protection device is non-conductive and can therefore also be used in combination with the Electrician's helmet SH-E 2000-S
Notice

The hearing protection device can be fixed to the helmet in combination with a visor or with Helmet adapter for hard hat SH-2000

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

30 dB

L attenuation value

20 dB

M attenuation value

27 dB

H attenuation value

35 dB

Standards

EN 352-3

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Helmet adapter for hard hat SH-2000

HELMADAPT-(F.HARDHAT-SH2000)

Practical adapter for attaching ear plugs and / or visors
x 2 pcs
Electricians helmet SH-E 2000-S

HARDHAT-ELECTRICIAN-(SH-2000-E-S)-WHITE

Comfortable electrician’s hard hat with internal dial adjustment
x 1 pcs
Standard visor For SH 2000-S hard hats

VSR-(F.HARDHAT-SH-2000)

x 1 pcs
Hard hat SH 2000-S

HARDHAT-(SH 2000-S)-6POINT-WHITE

Comfortable hard hat with internal dial adjustment
x 1 pcs
Hard hat SH 2000-S

HARDHAT-(SH 2000-S)-6POINT-YELLOW

Comfortable hard hat with internal dial adjustment
x 1 pcs
Hard hat SH 2000-S

HARDHAT-(SH 2000-S)-6POINT-BLUE

Comfortable hard hat with internal dial adjustment
x 1 pcs
Hard hat SH 2000-S

HARDHAT-(SH 2000-S)-6POINT-RED

Comfortable hard hat with internal dial adjustment