EXTREME knee pads
Knee pads EXTREME
KNEEPAD-EXTREM
Art.-no. 089903002
EAN 4065746507394
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Certified in accordance with DIN EN 14404
Highly abrasion-resistant, surface made of 600 g/m2 Kevlar®, can slip in some conditions
Very comfortable
- The pad adapts to the shape of the knee within a short period of time
- Low weight (approx. 250 g/pair), lightweight and safe
No one-sided strain or cutting into the back of the knee
Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners
Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design
High-quality material
- 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold
- A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin
- All seams are sewn with elastic thread and are thus extremely resilient yet flexible
DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries. LYCRA® is a registered trademark of Invista, Wilmington.
Datasheets(X)
Material | Kevlar® |
Colour | Black |
EN standard | 14404:2004 + A1:2010 |
Number of pieces | 1 Pair |