EXH6R Z0/21 cordless LED head lamp
Cordless LED head lamp Z0/21
HDLAMP-CORDL-EXH6R-Z0/21-LED
Art.-no. 0827809520
EAN 4099618316371
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two separate LEDs for focused high beam or homogeneous, glare-free working light at close range
- Four light functions: Mid-power spotlight, low-power floodlight, low-power spotlight, power spot and floodlight
- Charge status/battery level indicator (4 x LED)
- Low battery warning - light signal (2 x flashes) warns when power is low (< 25 %)
- 135° swivelling lamp head for individual adjustment of the light cone
- Generously sized switch can be operated with work gloves
- Removable overhead strap
- Charging cradle (can be installed in workshop or vehicle)
- Integrated, replaceable battery
The charging cradle must not be installed in an explosion-hazardous area. The light must not be charged in an explosion-hazardous area.
- EX I M1 Ex ia I Ma (certified for use in mines)
- EX II 1G Ex ia IIC T4 Ga
- EX II 2D Ex ib IIIC T135 °C Db
Datasheets(X)
- For explosion-hazardous work areas
- For close-range, medium-range and long-range applications
- For indoor and outdoor use
Min. colour rendering index (CRI) | 70 |
Min./max. luminous flux | 50 / 250 lm |
Adjustable focus | No |
Lighting range min./ max. | 30 / 170 m |
Min./max. luminous period | 3-15 h |
Charging time | 210 min |
IP protection type, lamp | IP 68 |
IP protection type charger | IP 20 |
Rechargeable battery/battery capacity | 1900 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power-lead length | 3.8 m |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Material | Plastic |
Plug type | C |