EXC7R Z0/21 cordless LED angled hand-held lamp
Cordless LED hand-held lamp EXC7R Z0/21
LAMP-CORDL-LED-EXC7R-Z0/21
Art.-no. 0827970570
EAN 4099618316968
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Three separate LEDs for focused high beam or homogeneous, glare-free working light at close range
- Three light functions: Mid-power spotlight (2 LEDs), low-power floodlight (1 LED), power spot and floodlight (3 LEDs)
- Charge status/battery level indicator (4 x LED)
- Low battery warning - light signal (2 x flashes) warns when power is low (< 25 %)
- 135° swivelling lamp head for individual adjustment of the light cone
- Generously sized switch can be operated with work gloves
- Mounting clip can be rotated or removed for a variety of attachment options
- Charging cradle (can be installed in a vehicle)
- Integrated, replaceable battery
- EX II 1G Ex ia IIC T4 Ga
- EX II 2D Ex ib IIIC T135 °C Db
The charging cradle must not be installed in an explosion-hazardous area. The light must not be charged in an explosion-hazardous area.
- EX II 1G Ex ia IIC T4 Ga
- EX II 2D Ex ib IIIC T135 °C Db
Datasheets(X)
- For explosion-hazardous work areas (angled light for fire department in accordance with DIN 14649)
- For short-range to medium-range applications
- For indoor and outdoor use
Min. colour rendering index (CRI) | 70 |
Luminous flux main light | 320 lm |
Luminous flux side light | 120 lm |
Min./max. luminous period | 7-40 h |
Luminous period of main light | 8 h |
Luminous period of secondary light | 40 h |
Charging time | 450 min |
IP protection type, lamp | IP 68 |
IP protection type charger | IP 20 |
Rechargeable battery/battery capacity | 7600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power-lead length | 3.8 m |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 73 x 87 x 187 mm |
Plug type | C |