Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EWS 20-125-EL POWER INOX angle grinder

Angle grinder EWS 20-125-EL INOX POWER
ANGLGRIND-EL-EWS 20-125-EL-INOX-POWER

Art.-no. 57070650

EAN 4099618811050

-,--
price per selected packing unit
| Individual prices for customers after login
EWS 20-125-EL POWER INOX angle grinder

Art.-no. 57070650

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2,000 watt, handy angle grinder for sanding and roughing work with stainless steel

High torque in medium and lower speed range


Slight blue colouration of the material



Long motor service life


Three-way winding protection against metal dust



Optimal speed adjustment to the material being machined


Feedback control

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. frequency

0.05 / 60 kHz

Protection class

Protection class II/protective insulation

Power input

2000 W

Max. idle speed

7800 1/min

Min. idle speed

3000 1/min

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

EG M14

Weight of machine

2950 g

Cable length

4 m

Functions

Speed electronics, Soft start

Min./max. idle speed

3000-7800 1/min

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting disc Speed for stainless steel

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D125MM

Very good cutting performance with a long service life
x 25 pcs
Cutting disc for stainless steel

CUTDISC-GREEN-A2-SR-TH1,0-BR22,2-D125MM

Very good standard cutting disc with good cutting efficiency and a long service life
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information