EWS 10-125 FEK INOX COMPACT angle grinder
Angle grinder EWS 10-125 FEK INOX COMPACT
ANGLGRIND-EL-(EWS10-125-FEK-INOX-COMPT)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact design with ultra-flat gear head
- Ideal for light- to medium-duty grinding and cutting work, such as deburring in inaccessible places
- The built-in speed control makes it ideal for high-grade steel applications
- Restart protection prevents accidental startup of the angle grinder after a power cut
- The compact angle grinder offers an outstanding weight-performance ratio thanks to its small grip size, ensuring effortless working
- Enables quick adjustment of the protective cover without the use of tools
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1000 W |
Max. idle speed | 7600 1/min |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2300 g |
Cable length | 4 m |
Functions | Constant electronics |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!