Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EVAPOmat® air conditioner cleaning device set

Air conditioner cleaner Evapomat set in box
CLNR-A/C-SET-CLEAN/FRESH

Art.-no. 0964764400

EAN 4058794452297

-,--
price per selected packing unit
| Individual prices for customers after login
EVAPOmat® air conditioner cleaning device set

Art.-no. 0964764400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the elimination of unpleasant smells inside cars and utility vehicles, as well as in enclosed spaces.

The EVAPOmat® atomises cleaning and odour-eliminating substances using an ultrasonic cell.


Eradicates bacteria and fungi throughout the ventilation system and from the surface of the air-conditioning system evaporator and reliably eliminates odours.



Easy addition of the active agent to the misting unit


  • Practical

  • User-friendly

  • Time-saving


Robust and high-quality components


  • Long service life of the unit

  • High level of reliability
Notice
  • In the case of improper use or use of active agents other than those specified, no liability whatsoever is assumed.

  • Please read the manual in full and strictly observe the instructions therein before commissioning the device.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Tips for increased effectiveness when cleaning the air-conditioning unit


  • With an outside temperature of ≥28 °C, the air-conditioning unit should be switched on when in use (middle setting).

  • With an outside temperature of ≤8 °C, the heating should be switched on when in use (middle setting).

This ensures that the aerosol settles better on the evaporator surface, thereby increasing the effectiveness. In all other respects, the work steps as described in the manual apply.

Min./max. output voltage car adapter

12/24 V/DC

Min./max. input voltage car adapter

12/24 V/DC

Min./max. input voltage

100-240 V/AC

Length x width x height

286 x 85 x 226 mm

Liquid volume of ingredient can

100 ml

Ingredient consumption

5 ml/min

Current consumption

4 A

Weight

1.5 kg

EVAPOmat® air conditioner cleaning device set including:
1 x
Power cable

VEHICLE-POWER-CABLE

Quantity: 1 x
1 x
Adapter

SP-AC-ADAPTOR COMPLIANCE-CE-GS-PSE-ROHS

Quantity: 1 x
1 x
Plug

SP-SAFEPLG-EVAPOMAT

Quantity: 1 x
Air conditioner cleaner EVAPOmat<SUP>®</SUP>
1 x
Air conditioner cleaner EVAPOmat®

CLNR-A/C-CLEAN/FRESH

Description: For the elimination of unpleasant smells inside cars and utility vehicles, as well as in enclosed spaces.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EVAPO® Clean vehicle air conditioner cleaner

A/C-CLNR-VEH-EVAPOCLEAN-DISINF-100ML

Hygienic vehicle air-conditioner cleaning agent dispensed by an ultrasonic misting device (EVAPOmat®)
x 6 pcs
Vehicle air conditioner cleaner EVAPO® Fresh

A/C-CLNR-VEH-EVAPOFRESH-100ML

Fast-acting odour absorber for use in the EVAPO® mat system.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Foot

LEG-LEFT-COVER

x 1 pcs
Foot

LEG-RIGHT-COVER

x 1 pcs
Holder

TOP-INSIDE-COVER

x 1 pcs
Handle

TOP-CASE

x 1 pcs
Handle

HANDLE COVER

x 1 pcs
For compressed air hose reel DSA 8/8 aluminium
x 1 pcs
Covering

INSIDE-CASE

x 1 pcs
Air inlet

SP-AIRCHANNEL

x 1 pcs
Covering

LEFT DECORATED

x 1 pcs
Covering

RIGHT DECORATED

x 1 pcs
Foot

LEFT LEG

x 1 pcs
Foot

RIGHT LET

x 1 pcs
Holder

CABLE HOLDER

x 1 pcs
Floor panel

SP-BOTTOMCASE

x 1 pcs
Sleeves

WARNING CASE

x 1 pcs
O-ring

SP-O-RING-ATOMIZATION

x 1 pcs
Seal

SEAL-TUBBER

x 1 pcs
O-ring

FOG-OUT-O-RING

x 1 pcs
O-ring

SP-AIR-OUT-O-RING

x 1 pcs
Sponge

WATERPROOF-SPONGE

x 1 pcs
Screw

SP-SCREW-ST2.910-KIT

x 1 pcs
Screw

SP-SCREWS-ST2.916-KIT

x 1 pcs
PCB

VOLTAGE-PCB-BOARD

x 1 pcs
Switch

SP-SWITCH

x 1 pcs
Spirit level

LEVEL

x 1 pcs
PCB

LIGHT-PCB-BOARD

x 1 pcs
Plug

DC-PLUG-BOARD

x 1 pcs
PCB

MAIN-PCB-BOARD

x 1 pcs
x 1 pcs
Power cable

SP-LED-CABLE

x 1 pcs
Power cable

FOG-LED-CABLE

x 1 pcs
Power cable

FOG-POWER-CABLE

x 1 pcs
Power cable

VEHICLE-POWER-CABLE

x 1 pcs
Power cable

DC-PLUG-CABLE

x 1 pcs
Adapter

SP-AC-ADAPTOR COMPLIANCE-CE-GS-PSE-ROHS

x 1 pcs
Plug

SP-SAFEPLG-EVAPOMAT

x 1 pcs
x 1 pcs
Plug

AU/NZ PLUG

x 1 pcs
Plug

PSE PLUG

x 1 pcs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information