EVAPO® vehicle A/C cleaner Fresh
Cleaner, vehicle air conditioner EVAPO fresh
A/C-CLNR-VEH-EVAPOFRESH-100ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reliable odour elimination
- The aerosol is ideal for reaching hard-to-reach areas
- Does not leave any traces behind on windows or interior
- 100 ml is sufficient for one application
- Diffuses a pleasant, fresh citrus scent
EVAPO®fresh may only be applied with EVAPO®mat.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Effectively neutralises and eliminates unpleasant cigarette, animal, sweat and mildew odours inside the vehicle, in the driver's cab and in enclosed spaces.
See EVAPO®mat manual.
Chemical basis | Water tenside |
Contents | 100 ml |
Weight of content | 100 g |
Smell/fragrance | Lemon |
Colour | Colourless |
Density | 1 g/cm³ |
pH value | 7.3 |
AOX-free | Yes |
Shelf life from production | 24 Month |