EVAPO® clean vehicle A/C cleaner
Cleaner, vehicle air conditioner EVAPO clean
A/C-CLNR-VEH-EVAPOCLEAN-DISINF-100ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Effectively eliminates and prevents offensive odours and allergic reactions caused by bacteria and fungi from occurring.
Preventive and regular use (at least 1-2 times per year) is required for keeping the air-conditioning unit odour-free over the long term. EVAPO Clean may only be applied with EVAPO®mat. Take care when using products containing biocides. Always read the label and product information before use.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Biocidal product, registration number N-85883
Datasheets(X)
To reliably eliminate and prevent the occurrence of odours caused by vehicle air-conditioning systems in cars, heavy goods vehicles and vans. Quick and easy application in passenger cars, trucks and agricultural machinery.
See EVAPO®mat manual.
Chemical basis | Water and cationic polymer |
Contents | 100 ml |
Weight of content | 100 g |
Smell/fragrance | Neutral |
Colour | Colourless |
Density | 1 g/cm³ |
pH value | 4.0-5.0 |
Min. flashing point | 100 °C |
Min. flashing point (global) | 100 °C (212 °F) |
Bio-degradable | No |
AOX-free | Yes |
Silicone-free | Yes |
Shelf life from production | 24 Month |