EUROM LO80 dehumidifier
Dehumidifier EUROM LO80
DEHUMIR-EL-80L
Art.-no. 9501021358
EAN 4068362001963
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Dehumidifies up to 80 litres per day
- Infinitely variable adjustment for custom dehumidification performance
- Energy-saving operation with 820 watts of power
Datasheets(X)
Cable length | 175 cm |
Height x width x depth | 103.5 x 43 x 58 cm |
IP protection class | IP 00 |
Air current | 300000 l/h |
Sound-pressure level | 52 dB |
Cable type | H05RN-F3G1.0 mm² |