Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EURASOL connection tape, can be plastered over

Adh. sealing tape EURASOL conn tape plastered over
ADHSEALTPE-EURASOL-CONTAPE-B110MM-L30M

Art.-no. 0875856110

EAN 4068362207495

-,--
price per selected packing unit
| Individual prices for customers after login
EURASOL connection tape, can be plastered over

Art.-no. 0875856110

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely strong adhesive, can be plastered over, ideal for airtight connection of WÜTOP vapour retarders and vapour barriers
  • Excellent adhesive properties due to UV-stabilised acrylic adhesive

  • Very high adhesive strength on many surfaces (see instructions)

  • Very good resistance to condensation and moisture

  • Zone of 20 mm without adhesive in the centre ensures movement absorption during component movements

  • Easy bonding of edges, can be pre-folded as the masking film is divided in the middle

  • Easy removal of the masking film due to protruding edge

  • Very good plaster adhesion due to special non-woven layer

  • Can be exposed to weathering, even in covered outdoor areas, for up to four weeks

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For airtight connections to e.g. eaves or gable walls that can be plastered over


  • For a variety of common building substrates

  • For the airtight connection of Wütop vapour retarders, vapour barriers and panel surfaces to the indoor construction substrate

  • Max. four weeks outdoor exposure time for use in covered outdoor areas
Instructions
  • If the masonry substrate is uneven, a smooth finish is required in accordance with DIN 4108-7 for the application of EURASOL sealing tape

  • Good adhesion is usually possible on concrete, calcium silicate block, wooden surfaces, OSB boards, gypsum plasterboards, gypsum fibreboards, hard PVC and metal surfaces as well as Wütop vapour retarders and vapour barriers

  • The surfaces must be dry and free from dust, ice and grease, promote adhesion and be capable of bearing loads

  • Pre-treat mineral and highly absorbent surfaces with Würth EURASOL Primer Plus SK spray primer or butyl primer

  • Soft wood fibre panels must be pre-treated with EURASOL Primer Plus SK

  • As the masking film is divided, it can also be conveniently glued around the edges by folding the tape and peeling off one side of the film first. It is important to create a movement loop, which is facilitated by the adhesive-free zone in the centre.

  • The tape must not be applied under tension; tensile loads on the tape must be avoided

  • When bonding, ensure sufficient contact pressure and counter pressure as well as wrinkle-free application

  • Avoid standing water in the area around the tape

  • The printed side can then be plastered over

  • If using outdoors, the tape must be plastered over or covered by a maximum of four weeks after application

  • Preliminary tests are recommended, especially for films not from the Wütop series

Backing material

Polyester fleece

Adhesive base

Acrylate

Colour

White (base material)

Width

110 mm

Sloting

55/55

Length

25 m

Min./max. processing temperature

-5 to 35 °C

Ultraviolet resistance

4 weeks, outdoor weathering

Solvent-free

Yes

Shelf life from production/conditions

24 Month / in closed original packaging at + 5°C to + 25°C and dry storage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer EURASOL® Primer Plus SK

UNDRCOAT-EURASOL-PRIMER-PLUS-SK-1000G

Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS in accordance with DIN 4108-3

VAPRETRDR-WÜTOP-SD-VARIO-PLUS

Variable-humidity vapour retarder with a very high fire rating and for roof retreatment using the sub and top process without verification by calculation
x 75 m2
WÜTOP® vapour retarder DB 20

VAPRETRDR-DB20-WHTE-L50M-W1,5M-75SM

Extremely resistant and vapour-permeable vapour retarder.
x 75 m2
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
Adhesive sealing tape EURASOL® P

ADHSEALTPE-1SIDE-(EURASOL-P)-60MM

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.
x 6 pcs
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
Work scissors

WRKSHRS-L250MM

Robust, high-quality, rust-proof scissors for professional applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information