Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EURASOL® Thermo HT adhesive sealing tape

Adhesive sealing tape EURASOL Thermo HT
ADHSEALTPE-EURASOL-THERMO-HT-150MM-75/75
EURASOL

Art.-no. 0992720150
EAN 4058794356038
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
Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors. Strong adhesive film adheres permanently to many substrates, in particular Wütop thermal membranes.

Special adhesive formulation, strong adhesive film


  • Extremely strong initial and permanent bonding strength on numerous base materials, especially Wütop thermal membranes

  • Secure bonding from as low as -10°C

  • Solvent-free


High-quality special film


  • Excellent temperature resistance up to +120°C

  • Excellent adhesion properties, thus even greater adhesive strength

  • Adapts superbly to openings

  • Scrim fabric protects against overstretching


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Eurasol Thermo HT is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend using these WÜTOP films for an optimal result. The base material must be dry and free from grease, chips and dust. Make sure that standing water cannot collect within the bonded area. Do not place the adhered membrane under lasting tension.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the uniform quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Film surfaces:


Permanent bonding of underlays, in particular Wütop thermal underlays. Also for vapour barriers and vapour retarders, and for facade membranes. Bonding of overlapping sections of these films and connections and openings. Repairing damage to underlays.



Panel surfaces:


In conjunction with Eurasol AdhesionPlus or spray primer for adhesive joint and connection bonding of soft particle boards and for adhesive bonding of base connections. Airtight joint adhesion of OSB boards.

Instructions

Affix Eurasol Thermo HT to the overlap seam by removing just a few centimetres of the masking paper. Pulling off the masking paper bonds the adhesive tape over the entire length by pressing it on. Ensure sufficient contact pressure. After adhering, cut the adhesive tape with a knife.

Backing material

Special film

Adhesive base

Polyacrylate

Colour

White

Width

150 mm

Sloting

75/75 mm

Length

25 m

Min./max. processing temperature

-10 to 40 °C

Min./max. temperature resistance

-30 to 120 °C

Ultraviolet resistance

12 months, sunlight, Central Europe

Solvent-free

Yes

Shelf life from production/conditions

Unlimited / in sealed packaging under normal climatic conditions

Sustainability

Low-emission/low-pollution

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
Underlays WÜTOP® Thermo ND Plus

ROOFSTR-THERMO-ND-PLUS-2SK-75SM

WUETOP
The perforation-proof polyester roof protection film
x 75 m2
Underlays WÜTOP® Thermo ND Plus

ROOFSTR-THERMO-ND-PLUS-3M-2SK-150SM

WUETOP
The perforation-proof polyester roof protection film
x 150 m2
WÜTOP® film adhesive According to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-310ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.