Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EURADOP roofing underlay fastening tape

ADHSEALTPE-2SIDE-EURADOP-19MM

Art.-no. 0992700119

EAN 4046778543246

-,--
price per selected packing unit
| Individual prices for customers after login
EURADOP roofing underlay fastening tape

Art.-no. 0992700119

-,--
price per selected packing unit
Quantity
PU
x 18 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided adhesive tape for permanent bonding for indoor and outdoor use

Double-sided adhesive tape


Very fast and simple bonding



Tested airtight seal and resistance to ageing


  • Maximum reliability for blower door tests

  • Protects against moisture and mould formation in insulation


Versatile


Adheres to most standard construction substrates, also excellent for outdoor applications



Solvent-free



ENeV



Certified for thermal ageing resistance and moisture resistance by the University of Kassel

Proof of Performance

Evidence of airtight seal with EURADOP, EURASOL, EURASOL P, EURASOL Plus by Fraunhofer Institute for Building Physics in Stuttgart in accordance with DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.

Application area

Evidence of airtight seal with EURADOP, EURASOL, EURASOL P, EURASOL Plus by Fraunhofer Institute for Building Physics in Stuttgart in accordance with DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent bonding of roof protection films, vapour barriers and vapour retarders. Adhesion of the overlapping sections of these films and the films to metal profiles. Suitable for indoor and outdoor use (UV resistance: 8 weeks).


EURADOP is ideal for bonding WÜTOP vapour retarders, WÜTOP vapour barriers and WÜTOP roof protection films and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results with the Würth air seal system.

Instructions

Apply EURADOP to the metal profile or the lower film. The tape is severed either by sudden pulling (ripping) by hand or by cutting with a knife. The overlapping film is laid on and the cover film is removed. Pressing the film creates a bond. Please ensure sufficient contact pressure.

Backing material

PES with mesh

Adhesive base

Modified acrylate

Colour

Transparent

Width

19 mm

Length of roll

50 m

Number per pallet

756 PCS

Thickness

0.2 mm

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Min. processing temperature

0 °C

Max. processing temperature

50 °C

Ultraviolet resistance

8 weeks

Solvent-free

Yes

Full resilience

6 h

Shelf life from production

0 Month

Conditions to maintain shelf life from production

in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-CANISTER-5LTR

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
x 1 pcs
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
WÜTOP DB 2 vapour retarder

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
WÜTOP DS 100 vapour barrier

VAPBRR-DS100-L50M-W1,5M-GREY-75SM

WÜTOP DS 100 is a vapour and wind barrier with high Sd value
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information