Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EU SC 90° countersink DIN 335C

Conical countersink EU SC
CNTSNK-CONI-EU-SC-90DGR-D20,5MM
ZEBRA

Art.-no. 5443119020
EAN 4058794442281
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
A Jack of all trades with extremely uneven pitch (EU) for perfect cuts.

Extremely uneven pitch


  • Optimal surface quality: accurate, round, chatter-free cuts

  • Faster processing thanks to higher cutting speeds

  • Significantly reduced tool wear

  • Supremely quiet operation in all materials

  • Significantly less infeed force required


Solid carbide


  • Specially designed for use in CNC machines for reliable and standardised manufacture

  • Long service life and high cutting speed


Suitable for universal use


Processing of almost all materials possible thanks to special tip geometry and solid carbide cutting material.

Notice

See overview tables for countersink/material assignments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Special alloy
Hard and tough material
Non-ferrous metal
Plastic

Quality

ZEBRA-Premium

Spot-facer diameter (d1)

20.5 mm

Shank diameter (d2)

10 mm

Tip diameter (d3)

3.5 mm

Suitable for screw

M10

Length (l1)

63 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 335

Form

C

Cutting material

SC

Countersink angle

90 Degree

Surface

Uncoated

Shank style

Cylindrical

Suitable for cordless drills (points system)

1 of 4 points

Suitable for drill (points system)

1 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Countersinking speed (point system)

3 of 4 points

Countersinking quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Countersinking behaviour (point system)

4 of 4 points

Tolerance of cutting edge diameter

z9

Tolerance of shank diameter

h9

Material of sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic
Titanium
Titanium alloys
Special alloys
Hardox
Spring steels
Aluminium alloys
Aluminium wrought alloys
Aluminium casting alloys (>10% silicon)
Aluminium casting alloys (<10% silicon)
Magnesium alloys
Copper
Brass, short-chipping
Brass, long-chipping
Bronze, short-chipping
Bronze, long-chipping
Plastics, thermoset
Plastics, thermoplastic
Plastics, aramide-fibre reinforced
Plastics, glass/carbon-fibre-reinforced

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work