Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ETS 73 with slide rail, single leaf

ETS 73 with slide rail single leaf
SWNGDROPR-ETS73-A2

Art.-no. 0688006073
EAN 4099618027703
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
Electronic swing door operator for doors up to 400 kg that have no requirements for fire or smoke protection
  • Very quiet drive

  • The supplied mounting plate offers a number of screw points, meaning that the drive fits on almost any aluminium profile

  • Low energy and full power drive, can be set on-site

  • Wind load compensation, the controller calculates the appropriate level of motor power to ensure that the door always opens or closes safely. Up to wind force 9

  • USB port for software updates

  • Easy installation and easy-to-use adjustment functions
Notice

In accordance with EN 16005/DIN 18650, which describes the safety requirements for automatic door systems, a risk assessment (taking into account the user group of the doors and the local construction situation) must be carried out. This forms the basis for selecting a number of different safeguards. The risk assessment must be carried out at the planning stage to ensure that the automatic door system can be safely installed and operated.


The door must be equipped with an electric opener and bar switching contact or a motor lock.


For doors that open outwards, a suitable floor doorstop must be installed at the max. opening to limit the door.


In order to ensure the safety of persons at all times, an expert must service and check the system to ensure that it is safe before initial commissioning and at least once a year during operation.


Delivery time: approx. ten working days

Dimensions subject to change. Subject to technical changes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Interior doors
Toilet and bathroom doors
Apartment entrance doors
House doors
Profiled frame doors
Tubular door frames
Office doors
Surgery doors

Suitable for number of doors

1

Fire protection certified

No

Suitable for barrier-free construction according to DIN 18040

Yes

Suitable for min./max. door width of active leaf

900-1600 mm

Suitable for min./max. door thickness

90-40 mm

Suitable for max. door weight

400 kg

DIN direction

DIN R/L

Mounting option

Opposite hinge side: lintel/head mounting, slide rail pressing
Hinge side: lintel/head mounting, slide rail pulling

Colour

Stainless steel, matt

Gloss level

Matt

Colour slide rail

Stainless steel, matt

Min./max. door closer size

3-7

Material

Aluminium / stainless steel / plastic / steel

Material of cover

Stainless steel

Opening angle opposite hinge side

105 Degree

Opening angle hinge side

105 Degree

Back-check action

Yes

Min./max. hold-open time

0-60 s

Closing delay

0 – 180 seconds

Nominal voltage

230 V

Power input

560 W

Min./max. temperature conditions

-15 to +50 °C

Max. air humidity

85 %

Invers function

Yes

IP protection class

IP 40

Interlock function

Possible

Wind load compensation

Yes

Low energy operation

Yes

Standards

EN 16005, DIN 18650-1, DIN 18650-2

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

No

Construction product

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
GFT large area push-button

FARGE-AREA-SWITCH-GFT-A2-UW

With "open door" symbol for single enabling of ETS swivel door drive
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
D Bedix control panel

CTRLPAN-D-BEDIX-FOR-ETS

Convenient adjustment options for all functions for a swivel door drive