ETS 73 with compass arm, single leaf
ETS 73 with scissor arm mechanism single leaf
SWNGDROPR--ETS73-SGS-D-A2
Art.-no. 0688006070
EAN 4099618027680
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compass arm press design
- Very quiet drive
- The supplied mounting plate offers a number of screw points, meaning that the drive fits on almost any aluminium profile
- Low energy and full power drive, can be set on-site
- Wind load compensation, the controller calculates the appropriate level of motor power to ensure that the door always opens or closes safely, up to wind force 9
- USB port for software updates
- Easy installation and easy-to-use adjustment functions
In accordance with EN 16005/DIN 18650, which describes the safety requirements for automatic door systems, a risk assessment (taking into account the user group of the doors and the local construction situation) must be carried out. This forms the basis for selecting a number of different safeguards. The risk assessment must be carried out at the planning stage to ensure that the automatic door system can be safely installed and operated.
The door must be equipped with an electric opener and bar switching contact or a motor lock.
For doors that open outwards, a suitable floor doorstop must be installed at the max. opening to limit the door.
In order to ensure the safety of persons at all times, an expert must service and check the system to ensure that it is safe before initial commissioning and at least once a year during operation.
Delivery time: approx. ten working days.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors, House doors, Profiled frame doors, Tubular door frames, Office doors, Surgery doors |
Suitable for number of doors | 1 |
Fire protection certified | No |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Suitable for min./max. door thickness | 40-90 mm |
Suitable for max. door weight | 400 kg |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: lintel/head mounting, scissor arm mechanism pressing |
Colour | Stainless steel, matt |
Gloss level | Matt |
Min./max. door closer size | 3-7 |
Material | Aluminium / stainless steel / plastic / steel |
Material of cover | Stainless steel |
Opening angle opposite hinge side | 105 Degree |
Max. opening speed | 20 |
Min. opening speed | 2.4 |
Back-check action | Yes |
Min./max. hold-open time | 0-60 s |
Closing delay | 0 – 180 seconds |
Nominal voltage | 230 V |
Power input | 560 W |
Min./max. temperature conditions | -15 to +50 °C |
Max. air humidity | 85 % |
Invers function | Yes |
IP protection class | IP 40 |
Interlock function | Possible |
Wind load compensation | Yes |
Low energy operation | Yes |
Standards | EN 16005, DIN 18650-1, DIN 18650-2 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
