EST-7 built-in socket
Built-in socket EST-7
SKT-TBL-EST-7
Art.-no. 0976902000
EAN 4099618650505
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With 1 safety socket
- With three cover/decorative rings in silver grey, black and white for more customisation options
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 62 mm |
Width | 62 mm |
Height | 62 mm |
Installation diameter | 54 mm |
Number of connections | 1 PCS |
Number of sockets | 1 piece |
Nominal voltage | 230 V/AC |
Input voltage | 230 V/AC |
Output voltage | 230 V/AC |
Cable length | 2000 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
