EST-6 built-in socket
Built-in socket EST-6
SKT-TBL-INSTALLATION-SOCKET-EST6-WHITE
Art.-no. 0976900587
EAN 4099618651182
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Built-in socket for installation in table tops from a thickness of 10 mm
- Installation diameter of 80 mm
- Quick and easy mounting
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 92 mm |
Width | 92 mm |
Height | 54 mm |
Installation diameter | 80 mm |
Suitable for plate thickness | 10 - 40 mm |
Number of connections | 3 PCS |
Number of sockets | 1 piece |
Input voltage | 230 V/AC |
Cable length | 3000 mm |
IP protection class | IP 20 |
Protection class | Protection class I/protective grounding |
