ESD work T-shirt, Apus
Apus ESD -work T-shirt
T-SHIRT ESD APUS APUS GRAPHITE S
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Comfortable to wear thanks to the high cotton content
- Flexible collar
- Antistatic, certified according to the EN 61340-5-1 standard
- Material: 90% cotton, 8% polyester, 2% carbon fibre, fabric weight 200 g/m2
- Sizes S - 4XL
Colour | Graphite |
Size | S |
Material | 90% cotton, 8% polyester, 2% carbon |
Fabric weight per m2 | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt