ESD work T-shirt, Apus
Apus ESD -work T-shirt
T-SHIRT ESD APUS APUS GRAPHITE M
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Comfortable to wear thanks to the high cotton content
- Flexible collar
- Antistatic, certified according to the EN 61340-5-1 standard
- Material: 90% cotton, 8% polyester, 2% carbon fibre, fabric weight 200 g/m2
- Sizes S - 4XL
Colour | Graphite |
Size | M |
Material | 90% cotton, 8% polyester, 2% carbon |
Fabric weight per m2 | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt