ES pin Standard 01, steel, zinc-plated, blue passivated (A2K)
ES-pin steel zinc plated
BLT-ES-(A2K)-14X28
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Car and truck repair companies, freight forwarders, bus companies, agricultural and construction machinery repair companies, mechanical engineering, factory workshops.
![]() | |
Bolt diameter (d1) | 14 mm |
Length (l1) | 28 mm |
Material | Spring steel |
Surface | Zinc plated |
Nominal diameter | 14 mm |
Other standard | WN 260 |
Suitable for | Clevis joints DIN 71751 |
Outer diameter | 14 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt