ERGOPOWER PAD wireless charging pad
Charging pad PAD for Ergopower+ lamps
CHRGPAD-(PAD II)-F.BTRYLAMP-WIRELESS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/432654265.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/638335671.jpg)
Register now and access more than 125,000 products
- 2 rear-mounted magnets for mounting on metallic surfaces
- 4 through holes for screw mounting (fixings not included)
- Additional USB-A output for charging other devices
- Efficient and convenient charging thanks to the lamp's optimised self-positioning on the load plate
Only suitable in combination with lamps from the ERGOPOWER+ series. The charging pads are not approved for charging smartphones or mobile phones.
Datasheets(X)
For indoor use
Type description | Pad II |
Design | For two ERGOPOWER+ lamps |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Max. nominal voltage 2 | 5 V/DC |
Max. current | 2 A |
Power-lead length | 1000 mm |
Connection type | USB type A |
Width x height x depth | 210 x 100 x 13.5 mm |
Charging temperature min./max. | -10 to 35 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!