Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ERGOPOWER PAD wireless charging pad

Charging pad PAD for Ergopower+ lamps
CHRGPAD-(PAD II)-F.BTRYLAMP-WIRELESS

Art.-no. 0827940992

EAN 4061975622631

-,--
price per selected packing unit
| Individual prices for customers after login
ERGOPOWER PAD wireless charging pad

Art.-no. 0827940992

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Inductive (wireless) charging of Würth wireless lamps. These can be identified by the "+" in the product name.
  • 2 rear-mounted magnets for mounting on metallic surfaces

  • 4 through holes for screw mounting (fixings not included)

  • Additional USB-A output for charging other devices

  • Efficient and convenient charging thanks to the lamp's optimised self-positioning on the load plate
Notice

Only suitable in combination with lamps from the ERGOPOWER+ series. The charging pads are not approved for charging smartphones or mobile phones.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor use

Type description

Pad II

Design

For two ERGOPOWER+ lamps

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. nominal voltage

100 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Max. nominal voltage 2

5 V/DC

Max. current

2 A

Power-lead length

1000 mm

Connection type

USB type A, USB type C

Width x height x depth

210 x 100 x 13.5 mm

Charging temperature min./max.

-10 to 35 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable LED hand-held lamp Ergopower Slim+

LAMP-CORDL-LED-(ERGOPOWER-SLIM+)

Slim hand-held lamp with lamp head that can be moved 150°, SMD LED, 2 magnets, hook
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Power plug 5 V/2 A with USB socket

PWRPLG-USB-PLG/C-GREY-5W-5V/2A

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information