EPS profile half cylinder for keyed-alike original systems
Half cylinder EPS locking system keyed alike
HALFCYL-EPS-KA-1STSYS-(NI)-31X10MM
Art.-no. 0687075101
EAN 4099618174810
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spring-loaded pin system with 5 active, spring-loaded sensing elements and up to 20 additional side codings
- The integrated tamper control of the key in the cylinder and the double-acting locking pins ensure a high level of security
- The integrated drill protection in each cylinder provides additional protection
- The three strong EPS nickel-silver keys supplied with each cylinder have a large key cross-section
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
For subsequent and replacement deliveries, proof of ownership (security card) must be provided via the configurator.
Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.
Additional keys for the original system can be ordered using art. no. 0687091211.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Design | 5-pin |
Construction type | Compact |
With anti-drilling device | Yes |
Locking lug | 8-way adjustable |
External length x internal length (A/B) | 31 x 10 mm |
Length (C) | 41 mm |
Emergency and danger function (lockable on both sides) | No |
Tumbler level | 2 |
Tumbler active | 5 |
Tumbler passive | 1 |
Comfort | 5 |
Cylinder security | 5 |
Key security | 5 |
Material | Brass / steel |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Nickel silver |
Number of keys | 3 PCS |
Fire protection certified | Yes |
Standards | EN 1303:2015, DIN 18252 |
Patent protection up to and including calendar year | 2041 |
| Classification key according to EN 1303: 2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 6 | D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
