Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EPM 140-E COMPACT random orbital polishing machine

Eccentric polisher EPM 140-E COMPACT
POLR-EL-(EPM140-E COMPACT)

Art.-no. 57075200
EAN 4065746393904
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
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency

Compact, ergonomic, quiet


  • Low weight for easy handling

  • Low noise emissions

  • Very quiet operation due to levelling compound

  • Precision handling with dome grip. Ergonomic shape ensures the tool is comfortable to use


Constant electronics


A tachometer generator ensures that the rotation speed remains constant, even under load



Infinitely adjustable rotation speed


Speed pre-selection enables the speed to be adjusted when polishing



The polishing pad is very easy to attach


Special dampened hook-and-loop plate



Effortless and comfortable working


Locking in continuous operation



High level of user safety and protects the motor


Soft start for slow, careful start of the tool without jerking or spraying polish



Restart lock


Prevents the tool starting up unintentionally after power failures



Overload protection


Increases the service life of the tool



Temperature monitoring


No burning through coils



Ideal for heat-sensitive finishes


Little heat generated on the surface

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1010 W

Min./max. idle speed

150-450 1/min

Max. polishing element diameter

160 mm

Weight of machine

2600 g

Cable length

4 m

Min./max. idle stroke speed

3000-9000 1/min

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing pads

POLPAD-GREEN-(EXTRA-HARD)-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-GREEN-(EXTRA-HARD)-D170X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-BLUE-HARD-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-BLUE-HARD-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs
Clay series cleaning pad

POLPAD-CLAY-BLACK-D150MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Fast grinding polish P10 Plus

POL-(FASTCUT PLUS)-P10-1KG

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
Fast grinding polish P10 Plus

POL-(FASTCUT PLUS)-P10-250G

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
High-gloss polish P20 Plus

POL-(HIGHGLOSS PLUS)-P20-1KG

Medium-abrasive high-gloss polish for efficient paint preparation
High-gloss polish P20 Plus

POL-(HIGHGLOSS PLUS)-P20-250G

Medium-abrasive high-gloss polish for efficient paint preparation
Anti-hologram polish P30 Plus

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
Anti-hologram polish P30 Plus

POL-(ANTIHOLOGRAMM PLUS)-P30-250G

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints