Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EPDM sealing tape adhesive

EPDM sealing tape adhesive
SEALTPEADH-EPDM-300ML

Art.-no. 0893700153

EAN 4046777491296

-,--
price per selected packing unit
| Individual prices for customers after login
EPDM sealing tape adhesive

Art.-no. 0893700153

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes

Excellent material compatibility


Low-solvent formula means it can be used on virtually all common building surfaces, e.g. also on Styrodur.



Highly elastic


When used with the elastic EPDM films, building movements are optimally compensated.



Good adhesive properties


Even adheres to slightly damp (but not wet) surfaces.



Excellent stability


Compound does not run off masonry.



Acid, isocyanate and silicone-free



Odourless

Notice
  • Store the original container tightly sealed in a dry place at temperatures between +5°C and +25°C without exposure to direct sunlight.

  • EPDM sealing tape adhesive, Flexband adhesive and Flexband adhesive Plus must not come into contact in wet conditions.

  • Do not use EPDM sealing tape adhesive on surfaces which have been pretreated with Butyl and Bitumen Primer (item no. 0982 875/876).

  • We recommend performing preliminary tests on bitumen strips due to the large number of different systems.
Application area
Bag with practical surface nozzle

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding Würth EPDM sealing tapes to window and door reveals and to other construction surfaces. Can also be used on uneven reveal surfaces.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.



Apply the EPDM sealing tape adhesive to the surface and wipe it off with a toothed spatula. Depending on the film width, the adhesive width should be a minimum of 40 mm on the building and a minimum of 30 mm on the element, with a thickness of 1 mm in each case. Pay attention to the planning specifications if a full-surface bond is required. With film overlaps, maintain an overlap length of at least 10 cm.


Glue the EPDM tape to the surface and press it on lightly using a press-on roller, while ensuring tension-free installation and the formation of a movement loop. After pressing on the film, the bonding gap should have a layer thickness of min. 1 mm and be completely filled with adhesive, without air pockets. The tape can be adjusted up to 30 minutes after bonding.


For more information, please refer to the technical data sheet.

Contents

300 ml

Container

Cartridge

Chemical basis

Hybrid polyurethane

Colour

Black

Density

1.3 g/cm³

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-30 to +70 °C

Silicone-free

Yes

Shelf life from production/conditions

12 Month / at 20°C

Can be sanded after

3 d

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tile adhesive spreader made of spring steel

ADHSPRDR-WOHNDL-E6-B200MM

x 1 pcs
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
Deep-penetrating primer

PRIM-DEEPSOLVENT-10LTR

Solvent-free, transparent primer for surface hardening and regulation of absorbency.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information